Zoro Homepage

Chief JWSUB Universal Flat Panel Single Swing Arm Wall Mount - 75 lb - Black

  • Mfr # JWSUB

  • Zoro # G6572868


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
11.50 in
Width
13.13 in
For Use With
26-45" Flat Panel Displays
Load Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWSUB
Zoro #
G6572868
UPC #
841872114361
Country of Origin
China

Dimensions

Height
11.50 in
Width
13.13 in
Depth
3.38 in
Max. Screen Size Supported
45 in
Min. Screen Size Supported
26 in
Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
45 in

Details

Item
Wall Mount
Color
Black
For Use With
26-45" Flat Panel Displays
Load Capacity
75 lb
Includes
JWSUB Universal Flat Panel Single Swing Arm Wall Mount Includes: 1 x Single Arm Wall Mount, 1 x J-Series Wall Plate, 1 x Cable Management Cover, 2 x Hex Head Lag Screw, 3/8 x 3", 2 x Phillips Flat Machine Screw, 8-32 x 3/8"
Series
JWS
Standards
UL, VESA: From 100 x 100mm to 400 x 400mm
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Compatibility
26-45" Flat Panel Displays
Maximum Load Capacity
75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.