
Univ Table Stand Blk
Mfr # MSSVB
Zoro # G6570113
product price: $517.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
27.66 in
Width
14.25 in
Load Capacity
100 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSSVB
Zoro #
G6570113
UPC #
841872067834
Country of Origin
United States
Dimensions
Height
27.66 in
Width
14.25 in
Depth
9.29 in
Max. Screen Size Supported
50 in
Max. Adjustable Stand Height
5 in
Maximum Screen Size Supported
50 in
Maximum Adjustable Stand Height
5 in
Details
Item
Display Stand
Color
Black
Load Capacity
100 lb
Material
Steel
Mounting
Floor Stand
Display Type
Flat Panel
Display Type Supported
Flat Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.