Zoro Homepage

UNIVERSAL ADAPTER OD 46IN

  • Mfr # FHBO5169

  • Zoro # G112085886


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Samsung Digital Signage Displays: OH46F, OH46B
Features
Landscape Mounting
Max. Screen Size Supported
46 in
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHBO5169
Zoro #
G112085886
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
46 in
Maximum Screen Size Supported
46 in

Details

Item
Mounting Bracket
Color
Black
For Use With
Samsung Digital Signage Displays: OH46F, OH46B
Features
Landscape Mounting
VESA Mount Compatible
Yes
Application
Indoor/Outdoor, Ceiling, Wall
Device Supported
Digital Signage Display, Display
Mount Pattern
Universal
Mounting Pattern
600 x 400
Compatibility
Samsung Digital Signage Displays: OH46F, OH46B

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.