Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIVERSAL ADAPTER SAMSUNG 46

  • Mfr # FHBO5086

  • Zoro # G012101846


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Number of Displays Supported
1
Max. Screen Size Supported
46 in
Device Supported
Monitor
Maximum Screen Size Supported
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHBO5086
Zoro #
G012101846
UPC #
-
Country of Origin
United States

Dimensions

Max. Screen Size Supported
46 in
Maximum Screen Size Supported
46 in

Details

Item
Mounting Bracket
Number of Displays Supported
1
Device Supported
Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.