Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Adapter Samsung 46In

  • Mfr # K1P120BXRH

  • Zoro # G2236854


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatibility
Apple Monitor
Product Type
Pole Mount
Device Supported
All-in-One Computer, Monitor
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1P120BXRH
Zoro #
G2236854
UPC #
841872170992
Country of Origin
China

Dimensions

Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
30 in

Details

Color
Black
Compatibility
Apple Monitor
Product Type
Pole Mount
Device Supported
All-in-One Computer, Monitor
Environmentally Friendly
Yes
Product Series
K1P
Number of Displays Supported
1
Maximum Load Capacity
25 lb
Product Line
Kontour

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.