
UNIVERSAL ADAPTER SAMSUNG 55IN
Mfr # FHBO5168
Zoro # G312188608
product price: $949.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Black
Features
Weather Proof
Mounting
Universal
Series
FHB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHBO5168
Zoro #
G312188608
UPC #
-
Country of Origin
United States
Dimensions
Max. Screen Size Supported
55"
Details
Material
Stainless Steel
Color
Black
Features
Weather Proof
Mounting
Universal
Series
FHB
Item
Mounting Bracket
Device Supported
Display
Mounting Pattern
1186 x 560, 600 x 400
VESA Mount Compatible
Yes
Application
Outdoor, Indoor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.