Zoro Homepage

Universal Hb Interfc Brckt Wht

  • Mfr # KBD-S2S-27F

  • Zoro # G2238010


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Width
27"
Depth
11.5"
Product Type
Mounting Tray
Compatibility
Chief K1-series Dynamic Monitor Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBD-S2S-27F
Zoro #
G2238010
UPC #
841872172675
Country of Origin
United States

Dimensions

Width
27"
Depth
11.5"

Details

Product Type
Mounting Tray
Compatibility
Chief K1-series Dynamic Monitor Arm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.