
Universal Interface Slv
Mfr # SLBO
Zoro # G7160107
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Features
Adjustable Depth, Anti-theft, Adjustable Length
Depth
2.74 in
Series
SLB
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLBO
Zoro #
G7160107
UPC #
841872143187
Country of Origin
United States
Dimensions
Depth
2.74 in
Maximum Adjustable Depth
3.66 in
Height Adjustable
Yes
Details
Material
Steel
Features
Adjustable Depth, Anti-theft, Adjustable Length
Series
SLB
Color
Black
Device Supported
Projector
Product Type
Mounting Bracket
Compatibility
Chief RPA Projector Mounts
Package Contents
SLBO Universal Interface BracketAll-Points Security System Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.