Zoro Homepage

Universal Projector Moun, WP22US

  • Mfr # WP22US

  • Zoro # G6232686


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Product Type
Mounting Arm
Color
Silver
Package Contents
1 x Projector Arm1 x Wall Plate1 x Right Wall Plate Cover1 x Left Wall Plate Cover1 x End CapRPA Mini Universal Projector Mount1 x Mounting Hardware
Height
40.36 in
Depth
8.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP22US
Zoro #
G6232686
UPC #
841872153933
Country of Origin
United States

Dimensions

Height
40.36 in
Depth
8.62 in
Width
19.05 in

Details

Product Type
Mounting Arm
Color
Silver
Package Contents
1 x Projector Arm1 x Wall Plate1 x Right Wall Plate Cover1 x Left Wall Plate Cover1 x End CapRPA Mini Universal Projector Mount1 x Mounting Hardware
Features
Leveling System, Cable Management
Maximum Load Capacity
25 lb
Recycled
Yes
Device Supported
Projector
Post-consumer-waste%
30%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.