Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Projector Moun, WP23US

  • Mfr # WP23US

  • Zoro # G6228172


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Product Series
WP2
Features
Leveling System, Cable Management, Lateral Adjustment
Width
19.05 in
Certifications & Standards
UL
Package Contents
Short Throw ArmRPA Mini Universal Projector MountMounitng Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP23US
Zoro #
G6228172
UPC #
841872153957
Country of Origin
United States

Dimensions

Width
19.05 in
Depth
8.62 in
Height
56.36 in

Details

Product Series
WP2
Features
Leveling System, Cable Management, Lateral Adjustment
Certifications & Standards
UL
Package Contents
Short Throw ArmRPA Mini Universal Projector MountMounitng Hardware
Device Supported
Projector
Color
Silver
Product Type
Wall Mount
Maximum Load Capacity
25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.