Zoro Homepage

Universal Rpa Elite Blac

  • Mfr # RSMBU

  • Zoro # G7160642


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Product Type
Ceiling Mount
Post-consumer-waste%
30%
Compatibility
Projector
Package Contents
RSMBU Universal Mini RPA Elite Projector Mount1 x Interface BracketAll-Points Security Kit
Maximum Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMBU
Zoro #
G7160642
UPC #
841872119854
Country of Origin
China

Dimensions

Height
1.83 in
Depth
5.07 in
Width
4.37 in

Details

Product Type
Ceiling Mount
Post-consumer-waste%
30%
Compatibility
Projector
Package Contents
RSMBU Universal Mini RPA Elite Projector Mount1 x Interface BracketAll-Points Security Kit
Maximum Load Capacity
25 lb
Color
Black
Device Supported
Projector
Features
Compact, Yaw Adjustment, Roll Adjustment, Pitch Adjustment, Adjustable
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.