Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Rpa White

  • Mfr # RPAOW

  • Zoro # G7160518


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Height
1.80 in
Features
Pitch Adjustment, Cable Management, Roll Adjustment, Adjustable, Locking Mechanism, Quick Release Mechanism, Yaw Adjustment
Width
6.50 in
Maximum Screen Size Supported
60 in
Minimum Screen Size Supported
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPAOW
Zoro #
G7160518
UPC #
841872143088
Country of Origin
United States

Dimensions

Height
1.80 in
Width
6.50 in
Maximum Screen Size Supported
60 in
Minimum Screen Size Supported
37 in
Depth
5.50 in

Details

Features
Pitch Adjustment, Cable Management, Roll Adjustment, Adjustable, Locking Mechanism, Quick Release Mechanism, Yaw Adjustment
Maximum Load Capacity
50 lb
Product Type
Ceiling Mount
Device Supported
Projector
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.