Zoro Homepage

Universal Rpmb

  • Mfr # RPMCUS

  • Zoro # G7150605


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Height
6.50 in
Depth
5.50 in
Standards
UL
Color
Silver
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMCUS
Zoro #
G7150605
UPC #
841872078151
Country of Origin
China

Dimensions

Height
6.50 in
Depth
5.50 in
Width
2.75 in

Details

Standards
UL
Color
Silver
Maximum Load Capacity
50 lb
Product Type
Ceiling Mount
Device Supported
Projector
Package Contents
RPMCUS Universal Projector Mount with Keyed Locking Includes: 1 x SLMU Assembly4 x 10-24 Thumb Nuts4 x (M2.5 x 10mm) Phillips Pan Head Screw4 x (M3 x 10mm) Phillips Pan Head Screw4 x M4 Flat Washer4 x (M4 x 10mm) Phillips Pan Head Screw4 x (M5 x 12mm) Phillips Pan Head Screw4 x M6 Flat Washer4 x (M6 x 12mm) Phillips Pan Head Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.