
Universal Rpmc
Mfr # RPMCUW
Zoro # G7150447
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Height
6.50 in
Depth
5.50 in
Width
2.75 in
Standards
UL
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPMCUW
Zoro #
G7150447
UPC #
841872078168
Country of Origin
China
Dimensions
Height
6.50 in
Depth
5.50 in
Width
2.75 in
Details
Standards
UL
Color
White
Product Type
Ceiling Mount
Maximum Load Capacity
50 lb
Device Supported
Projector
Package Contents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.