
Universal Short Throw Pr
Mfr # WP21US
Zoro # G7162478
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Width
19.1 in
Depth
8.6 in
Height
24.4 in
Color
Silver
Features
Cable Management, Leveling System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP21US
Zoro #
G7162478
UPC #
841872153919
Country of Origin
United States
Dimensions
Width
19.1 in
Depth
8.6 in
Height
24.4 in
Details
Item
Wall Mount
Color
Silver
Features
Cable Management, Leveling System
Series
WP2
Device Supported
Projector
Maximum Load Capacity
25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.