Zoro Homepage

Utility Shelf - 3 Sp

  • Mfr # UTS-3

  • Zoro # G7160152


product price: $50.59
/ea

Key Features

Depth
14.5 in
Width
17.3 in
Weight
7 lb
Product Material
Cold-rolled Steel (CRS)
Rack Height
3U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS-3
Zoro #
G7160152
UPC #
670429010333
Country of Origin
China

Dimensions

Depth
14.5 in
Width
17.3 in
Rack Height
3U

Details

Weight
7 lb
Product Material
Cold-rolled Steel (CRS)
Product Name
UTS-3 Utility Rack Shelf
Product Color
Black
Product Type
Rack Shelf
Maximum Weight Capacity
80 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.