Zoro Homepage

Uts-2 Multi-Pack, 5 Per Pack

  • Mfr # UTS-2-MP5

  • Zoro # G7160292


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19 in
Rack Units
2U
Color
Black
Load Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS-2-MP5
Zoro #
G7160292
UPC #
670429384366
Country of Origin
China

Dimensions

Width
19 in
Rack Depth
14-1/2 in

Details

Item
Rack Shelf
Material
Steel
Rack Units
2U
Color
Black
Load Capacity
30 lb
Mounting Style
Rack-mountable
Series
UTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.