
Vaddio Intellishot Fca Mount X
Mfr # FCA810E
Zoro # G500687913
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Vaddio intelliSHOT Camera
Load Capacity
10 lb
Series
Fusion
Product Type
Camera Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA810E
Zoro #
G500687913
UPC #
-
Country of Origin
United States
Dimensions
Min. Screen Size Supported
75 in
Max. Screen Size Supported
100 in
Maximum Screen Size Supported
100 in
Minimum Screen Size Supported
75 in
Details
Item
Camera Mount
Color
Black
For Use With
Vaddio intelliSHOT Camera
Load Capacity
10 lb
Series
Fusion
Product Type
Camera Mount
Application
Cart, Display Stand, Ceiling
Compatibility
Vaddio intelliSHOT Camera
Device Supported
Flat Panel Display, Video Conferencing Camera
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.