Zoro Homepage

Vaddio Intellishot Pac Mount X

  • Mfr # PAC810E

  • Zoro # G200687800


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
9.92 lb
Features
Q-Latch System
Application
Display
Device Supported
Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC810E
Zoro #
G200687800
UPC #
-
Country of Origin
United States

Details

Item
Camera Mount
Color
Black
Load Capacity
9.92 lb
Features
Q-Latch System
Application
Display
Device Supported
Camera

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.