VALVE D75 1 SPOOL 4 WAY 3 POSITION
- Mfr # 220815
- Zoro # G515226954
product price:Â
$
117.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Valve Type
Control
Series
D75
Number of Ways
Four-Way
Number of Positions
Three Positions
Center Position
Tandem Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220815
- Zoro #
- G515226954
- UPC #
- 615986036280
- Country of Origin
- Bulgaria
Dimensions
- Work Connection Size
- #8
- Tank Connection Size
- #8
- Pressure Connection Size
- #10
Details
- Item
- Hydraulic Directional Control Valve
- Valve Type
- Control
- Series
- D75
- Number of Ways
- Four-Way
- Number of Positions
- Three Positions
- Center Position
- Tandem Center
- Valve Control
- Directional Control
- Supply Pressure - Maximum
- 3,625 psi
- Work Connection Type
- SAE O-Ring Boss
- Relief Valve Pressure Setting - Maximum
- 3,625 psi
- Number of Spools
- 1
- Port Connections
- Inlet, Outlet, Work
- Flow Rate - Maximum
- 21 gpm
- Actuation Mechanism
- Manual
- Pressure Setting - Maximum
- 4,350 psi
- Tank Connection Type
- SAE O-Ring Boss
- Pressure Connection Type
- SAE O-Ring Boss
- Pressure Setting - Minimum
- 725 psi
Description
Hydraulic Directional Control Valve, Flow Rate - Maximum 21 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 4,350 psi, Port Connections Inlet, Outlet, Work, Center Position Tandem Center, Series D75, Number of Spools 1, Pressure Setting - Minimum 725 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 3,625 psi, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss, Tank Connection Type SAE O-Ring Boss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.