VALVE P40 10 GPM
- Mfr # 220899
- Zoro # G4676487
product price:Â
$
107.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate (GPM)
10
Work Port Size - Hydraulic Valves
SAE 8
Outlet Port Size - Hydraulic Valves
SAE 10
Max. Pressure - Hydraulic Valves
3625 PSI
Number of Spools - Hydraulic Valves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220899
- Zoro #
- G4676487
- UPC #
- 615986033791
- Country of Origin
- Bulgaria
- Item
- Hydraulic Directional Control Valve
- Flow Rate (GPM)
- 10
- Max. Pressure - Hydraulic Valves
- 3625 PSI
- Number of Spools - Hydraulic Valves
- 1
- Tank Connection Type
- SAE O-Ring Boss
- Spool Action
- Spring Center To Neutral
- Valve Type
- Control
- Relief Valve Pressure Setting - Maximum
- 1,500 psi
- Number of Ways
- Three-Way
- Number of Positions
- Three Positions
- Flow Rate - Maximum
- 10 gpm
- Body Material
- Cast Iron
- Pressure Setting - Maximum
- 4,568.69 psi
- Center Position
- Tandem Center
- Supply Pressure - Maximum
- 3,625 psi
- Port Connections
- Inlet, Outlet, Work
- Valve Control
- Directional Control
- Pressure Connection Type
- SAE O-Ring Boss
- Pressure Setting - Minimum
- 725 psi
- Work Connection Type
- SAE O-Ring Boss
- Number of Spools
- 1
Dimensions
- Work Port Size - Hydraulic Valves
- SAE 8
- Outlet Port Size - Hydraulic Valves
- SAE 10
- Work Connection Size
- #8
- Pressure Connection Size
- #10
- Tank Connection Size
- #10
Description
Hydraulic Directional Control Valve, Flow Rate - Maximum 10 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 4,568.69 psi, Spool Action Spring Center To Neutral, Port Connections Inlet, Outlet, Work, Center Position Tandem Center, Number of Spools 1, Pressure Setting - Minimum 725 psi, Relief Valve Pressure Setting - Maximum 1,500 psi, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss, Tank Connection Type SAE O-Ring Boss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.