Zoro Homepage

Vcm74P, Incl Custom Hb74P, Blk

  • Mfr # VCM74P

  • Zoro # G5571563


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Series
VCM
Features
Cable Management, Heavy Duty
Standards
UL
Includes
(1) HB Interface Bracket, Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM74P
Zoro #
G5571563
UPC #
841872114286
Country of Origin
China

Dimensions

Overall Width
3.80
Overall Depth
12.30"

Details

Item
Vcm74P
Material
Steel
Series
VCM
Features
Cable Management, Heavy Duty
Standards
UL
Includes
(1) HB Interface Bracket, Mounting Hardware.
Color
Black
Compatibility
LCD ProjectorCRT Projector
Max. Load Capacity
250 lb
Device Supported
Projector
Recycled
Yes
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.