
Vcm76P;Incl Custom Hb76P;Blk
Mfr # VCM76P
Zoro # G2052833
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Features
Cable Management, Heavy Duty, Pitch Adjustment, Quick Connect, Quick Disconnect, Roll Adjustment, Yaw Adjustment
Color
Black
Device Supported
Projector
Max. Load Capacity
250 lb
Series
VCM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCM76P
Zoro #
G2052833
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Depth
9.30
Overall Width
17
Details
Item
Vcm76P
Features
Cable Management, Heavy Duty, Pitch Adjustment, Quick Connect, Quick Disconnect, Roll Adjustment, Yaw Adjustment
Color
Black
Device Supported
Projector
Max. Load Capacity
250 lb
Series
VCM
Compatibility
Panasonic projectors: PT-RW630, PT-RW630BE, PT-RW630BU, PT-RW630L, PT-RW630LBE, PT-RW630LBU, PT-RW630U, PT-RZ670, PT-RZ670, PT-RZ670BE, PT-RZ670L, PT-RZ670LBE, PT-RZ670LBU, PT-RZ670U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.