Zoro Homepage

Vcm92C, Incl Custom Hb92C, Blk

  • Mfr # VCM92C

  • Zoro # G5571046


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Overall Width
14.60
Material
Steel
Overall Length
12.30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM92C
Zoro #
G5571046
UPC #
841872058245
Country of Origin
United States

Dimensions

Overall Width
14.60
Overall Length
12.30

Details

Item
Vcm92C
Mounting Type
Ceiling Mount
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.