Zoro Homepage

Vcmu;Incl Custom Hbu;Blk

  • Mfr # VCMU

  • Zoro # G2055423


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
17"
Depth
9.3"
Features
Heavy Duty
Height
3.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMU
Zoro #
G2055423
UPC #
-
Country of Origin
Unknown

Dimensions

Width
17"
Depth
9.3"
Height
3.8"
Overall Depth
9.30
Overall Width
17

Details

Item
Vcmu
Material
Steel
Features
Heavy Duty
Color
Black
Product Type
Ceiling Mount
Compatibility
LCD Projector, CRT Projector
Mounting Type
Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.