Zoro Homepage

Vesa Adapter 200X200- 600X600

  • Mfr # K1P120SXRH

  • Zoro # G2238598


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Compatibility
Apple Monitor
Product Type
Pole Mount
Number of Displays Supported
1
Maximum Screen Size Supported
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1P120SXRH
Zoro #
G2238598
UPC #
841872171005
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
Silver
Compatibility
Apple Monitor
Product Type
Pole Mount
Number of Displays Supported
1
Environmentally Friendly
Yes
Maximum Load Capacity
25 lb
Product Series
K1P
Device Supported
Monitor, All-in-One Computer
Product Line
Kontour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.