Vesa Interface Silver
Mfr # FSBVS
Zoro # G7157492
product price: $45.15
/eaKey Features
Material
Metal
Color
Silver
Product Type
Mounting Bracket
Compatibility
Chief F-Series and K-Series Mounts
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSBVS
Zoro #
G7157492
UPC #
-
Country of Origin
Unknown
Details
Item
Vesa Interface Silver
Material
Metal
Color
Silver
Product Type
Mounting Bracket
Compatibility
Chief F-Series and K-Series Mounts
Recycled
Yes
Package Contents
(1) Interface Bracket(4) Mounting Button(6) (3/4" x 1/4") Spacer(6) (3/4" x 1/2") Nylon SpacerMounting Hardware
Maximum Load Capacity
40 lb
Device Supported
Flat Panel Display
Mounting Pattern
7(5) 75, 100 x 100, 200 x 100
VESA Mount Compatible
Yes
Series
FSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.