Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Video Conferencing Camera Shel

  • Mfr # PAC715-G

  • Zoro # G7160134


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
8.50 in
Color
Black
Device Supported
Video Conferencing Camera
Overall Depth
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC715-G
Zoro #
G7160134
UPC #
841872164366
Country of Origin
United States

Dimensions

Width
9 in
Height
8.50 in
Overall Depth
8.8 in
Depth
8.80 in

Details

Item
Mounting Shelf
Color
Black
Device Supported
Video Conferencing Camera
Maximum Load Capacity
10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.