Zoro Homepage

Video Wall Interface Portrait

  • Mfr # FMSIML-P

  • Zoro # G500687869


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10.5 in
Width
5.4 in
For Use With
Chief CSMP9X12 Mounting Panel
Load Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMSIML-P
Zoro #
G500687869
UPC #
841872175843
Country of Origin
China

Dimensions

Height
10.5 in
Width
5.4 in
Depth
6.6 in
Max. Screen Size Supported
65 in
Min. Screen Size Supported
42 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
42 in

Details

Item
Mounting Adapter
Color
Black
For Use With
Chief CSMP9X12 Mounting Panel
Load Capacity
125 lb
Features
Adjustable, Portrait Mounting, Tilt
Device Supported
Video Wall, Display, Mounting Panel
VESA Mount Compatible
Yes
Compatibility
Chief CSMP9X12 Mounting Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.