
W1 Sectional Wall Rack, 12U, 2
Mfr # NW1F1223
Zoro # G6227165
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Width
25.1"
Depth
23"
Height
28.9"
Product Type
Rack Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NW1F1223
Zoro #
G6227165
UPC #
670429384632
Country of Origin
United States
Dimensions
Width
25.1"
Depth
23"
Height
28.9"
Details
Product Type
Rack Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.