Zoro Homepage

W1 Sectional Wall Rack, 28U, 2, NW1F2828

  • Mfr # NW1F2828

  • Zoro # G5514653


product price: $904.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Depth
28"
Height
56.9"
Width
25.1"
Product Type
Rack Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW1F2828
Zoro #
G5514653
UPC #
670429384717
Country of Origin
United States

Dimensions

Depth
28"
Height
56.9"
Width
25.1"

Details

Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.