Zoro Homepage

W2 Fixed Wall Rack, 8U, 18" De

  • Mfr # NW2F818

  • Zoro # G5481692


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Height
18.4"
Depth
18.1"
Width
22.1"
Product Type
Rack Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team