Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Disp Enclsr Prtrt 42In W

  • Mfr # OLCB1U

  • Zoro # G2237353


product price: $1,711.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Ceiling Mount
Product Series
OLC
Number of Displays Supported
2
Maximum Screen Size Supported
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLCB1U
Zoro #
G2237353
UPC #
841872171937
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
65 in

Details

Color
Black
Product Type
Ceiling Mount
Product Series
OLC
Number of Displays Supported
2
Device Supported
Monitor
Maximum Load Capacity
125 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.