Zoro Homepage

Wall Disp Enclsr Prtrt 43In B

  • Mfr # OLCB2X1U

  • Zoro # G2239121


product price: $4,484.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Ceiling Mount
Maximum Load Capacity
125 lb
Product Series
OLC
Number of Displays Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLCB2X1U
Zoro #
G2239121
UPC #
841872171944
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
55 in

Details

Color
Black
Product Type
Ceiling Mount
Maximum Load Capacity
125 lb
Product Series
OLC
Number of Displays Supported
4
Device Supported
Monitor
Package Contents
Mount Column Plate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.