Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Disp Enclsr Prtrt 46In B

  • Mfr # OLCM2X1U

  • Zoro # G2237782


product price: $3,441.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Product Type
Ceiling Mount
Product Series
OLC
Package Contents
Mount Column Plate
Maximum Screen Size Supported
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLCM2X1U
Zoro #
G2237782
UPC #
841872171968
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
55 in

Details

Color
Black
Product Type
Ceiling Mount
Product Series
OLC
Package Contents
Mount Column Plate
Number of Displays Supported
2
Device Supported
Monitor
Maximum Load Capacity
500 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.