Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Disp Enclsr Prtrt 46In W

  • Mfr # OMNDBF46

  • Zoro # G2237730


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Features
Cable Management
Product Type
Digital Signage Stand
Color
Gray, Black
Product Series
OMND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNDBF46
Zoro #
G2237730
UPC #
841872174051
Country of Origin
United States

Details

Material
Plastic
Features
Cable Management
Product Type
Digital Signage Stand
Color
Gray, Black
Product Series
OMND
Form Factor
Floor Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.