
Wall Disp Enclsr Prtrt 47In B
Mfr # OMNDBF55
Zoro # G2239042
product price: $973.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Features
Cable Management
Product Type
Digital Signage Stand
Product Series
OMND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMNDBF55
Zoro #
G2239042
UPC #
841872174068
Country of Origin
United States
Details
Material
Plastic
Color
Black
Features
Cable Management
Product Type
Digital Signage Stand
Product Series
OMND
Form Factor
Floor Stand
Description
This CHIEF brand Wall Disp Enclsr Prtrt 47In B is made of plastic and is black in color. It is a digital signage stand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.