Zoro Homepage

WALL DISP ENCLSR PRTRT 48IN W

  • Mfr # OXCB1U

  • Zoro # G812117290


product price: $3,985.99
/ea
Free Shipping & Returns

Key Features

Number of Displays Supported
2
Mounting Pattern
200 x 100, 800 x 400
Device Supported
Monitor
Maximum Screen Size Supported
84 in
Maximum Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OXCB1U
Zoro #
G812117290
UPC #
-
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
84 in

Details

Number of Displays Supported
2
Mounting Pattern
200 x 100, 800 x 400
Device Supported
Monitor
Maximum Load Capacity
250 lb
Item
Ceiling Mount
Series
OLC
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.