
WALL DISP ENCLSR PRTRT 49IN B
Mfr # OXCM1U
Zoro # G912117312
product price: $2,725.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Mount Column Plate
Maximum Load Capacity
250 lb
Number of Displays Supported
1
Mounting Pattern
200 x 100, 800 x 400
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OXCM1U
Zoro #
G912117312
UPC #
-
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
84 in
Details
Package Contents
Mount Column Plate
Maximum Load Capacity
250 lb
Number of Displays Supported
1
Mounting Pattern
200 x 100, 800 x 400
Device Supported
Monitor
Item
Ceiling Mount
Series
OLC
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.