Zoro Homepage

Wall Disp Enclsr Prtrt 55In B

  • Mfr # PAC526P2-KIT

  • Zoro # G2237609


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Height
8.7"
Depth
3.6"
Width
3.8"
Current Rating
15 A
Voltage Rating
125 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC526P2-KIT
Zoro #
G2237609
UPC #
841872167121
Country of Origin
United States

Dimensions

Height
8.7"
Depth
3.6"
Width
3.8"

Details

Current Rating
15 A
Voltage Rating
125 V AC
Product Type
Power Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.