
Wall Disp Enclsr Prtrt 55In W
Mfr # PAC526P4-KIT
Zoro # G2238038
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Height
8.7 in
Mount Type
In-wall
Depth
3.6 in
Features
Assembly Required
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAC526P4-KIT
Zoro #
G2238038
UPC #
841872167138
Country of Origin
United States
Dimensions
Height
8.7 in
Depth
3.6 in
Width
3.8 in
Details
Mount Type
In-wall
Features
Assembly Required
Color
Black
Voltage Rating
125V AC
Current Rating
15 A
Receptacle Type
NEMA 5-15R
Product Type
Power Socket
Receptacles Detail
4 x NEMA 5-15R
Package Contents
Proximity Plug In-Wall Four Outlet Power Kit - Black 1 x B Grounding pigtail 2 C 10-24 x 1/4"
Input Voltage
125 V AC
Assembly Required
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.