Zoro Homepage

Wall Disp Enclsr Prtrt 65In B

  • Mfr # PAC526P6-KIT

  • Zoro # G2237624


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Height
8.7"
Width
3.8"
Depth
3.6"
Product Type
Power Socket
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC526P6-KIT
Zoro #
G2237624
UPC #
841872167145
Country of Origin
United States

Dimensions

Height
8.7"
Width
3.8"
Depth
3.6"

Details

Product Type
Power Socket
Current Rating
15 A
Voltage Rating
125 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.