Zoro Homepage

WALL DISPLAY MOUNT - LARGE FUSION MICRO-ADJUSTABLE FIXED WALL DISPLAY MOUNT

  • Mfr # LSM1U

  • Zoro # G714903311


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Width
34.8"
Overall Depth
2"
Mounting Pattern
87(1) 500, 100 x 100
Certifications & Standards
UL
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSM1U
Zoro #
G714903311
UPC #
841872163260
Country of Origin
China

Dimensions

Overall Width
34.8"
Overall Depth
2"
Height
18.3"
Minimum Screen Size Supported
42"
Height Adjustable
Yes
Maximum Screen Size Supported
86"

Details

Item
Wall Mount
Mounting Pattern
87(1) 500, 100 x 100
Certifications & Standards
UL
Number of Displays Supported
1
Maximum Load Capacity
200 lb
Device Supported
Flat Panel Display
Package Contents
Large Fusion Micro-Adjustable Fixed Wall Display MountHardware Kit
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.