
WALL DISPLAY MOUNT - X-LARGE FUSION MICRO-ADJUSTABLE FIXED WALL DISPLAY MOUNT
Mfr # XSM1U
Zoro # G514903375
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Overall Width
42.8"
Overall Depth
2.3"
Maximum Load Capacity
250 lb
Device Supported
Flat Panel Display
Certifications & Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XSM1U
Zoro #
G514903375
UPC #
841872163871
Country of Origin
China
Dimensions
Overall Width
42.8"
Overall Depth
2.3"
Height
26.3"
Height Adjustable
Yes
Maximum Screen Size Supported
100"
Minimum Screen Size Supported
55"
Details
Item
Wall Mount
Maximum Load Capacity
250 lb
Device Supported
Flat Panel Display
Certifications & Standards
UL
Mounting Pattern
100 x 100, 1070 x 600
Number of Displays Supported
1
Package Contents
X-Large Fusion Micro-Adjustable Fixed Wall Display MountHardware Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.