
Wall Display Side Cover
Mfr # FCAC06B
Zoro # G7174852
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Type
Cover
Overall Depth
6 in
Color
Black
Compatible With
6" Wall Display
Application/Usage
Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCAC06B
Zoro #
G7174852
UPC #
841872171180
Country of Origin
United States
Dimensions
Overall Depth
6 in
Details
Type
Cover
Color
Black
Item
Wall Display Cover Accessory, 6"
Compatible With
6" Wall Display
Application/Usage
Display
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.