Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr

  • Mfr # PAC526FC

  • Zoro # G9050917


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity (Lb.)
10 lb
Features
Cable Management, Media Component Storage, Ventilation
Series
Proximity
Includes
Proximity Large In-Wall Storage Box, Flange, Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC526FC
Zoro #
G9050917
UPC #
-
Country of Origin
Unknown

Dimensions

Height
14.25 in
Width
14.25 in
Depth
3.90 in

Details

Item
Mounting Box
Color
Black
Load Capacity (Lb.)
10 lb
Features
Cable Management, Media Component Storage, Ventilation
Series
Proximity
Includes
Proximity Large In-Wall Storage Box, Flange, Cover
Device Supported
Flat Panel Display
Compatibility
Legrand Series Mounts:PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR Legrand Wall Mounts:Thinstall, FUSION
Durability
Tamper Proof

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.