Zoro Homepage

Wall Mt, Array, Single Arm, KWS220S

  • Mfr # KWS220S

  • Zoro # G6571066


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
9.10 in
Width
27.40 in
For Use With
2 x Flat Panel Monitor
Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWS220S
Zoro #
G6571066
UPC #
841872044668
Country of Origin
China

Dimensions

Height
9.10 in
Width
27.40 in
Depth
5.95 in
Max. Screen Size Supported
23 in
Maximum Screen Size Supported
23 in

Details

Item
Mounting Arm
Color
Silver
For Use With
2 x Flat Panel Monitor
Load Capacity
40 lb
Series
K
Includes
1 x K-Series Wall Mount, 1 x Wall Bracket, 2 x #10 x 2-1/2" Phillips Pan Sheet Metal Screw, 2 x 3/8" x 3" Hex Head Lag Screw, 2 x #10 Flat Machine Screw
Assembly
Preassembled
VESA Mount Compatible
Yes
Recycled
Yes
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display
Compatibility
2 x Flat Panel Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.