Zoro Homepage

Wall Mt, Array, Single Arm, KWS320S

  • Mfr # KWS320S

  • Zoro # G6514427


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
9.10 in
Width
41.60 in
For Use With
3 x Monitor
Load Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWS320S
Zoro #
G6514427
UPC #
841872044552
Country of Origin
China

Dimensions

Height
9.10 in
Width
41.60 in
Depth
7.90 in
Max. Screen Size Supported
18 in
Min. Screen Size Supported
10 in
Maximum Screen Size Supported
18 in
Minimum Screen Size Supported
10 in

Details

Item
Mounting Arm
Color
Silver
For Use With
3 x Monitor
Load Capacity
30 lb
Material
Steel
Features
Cable Management
Series
K
Includes
1 x K-Series Wall Mount, 1 x Wall Bracket, Mounting Hardware
Mounting Pattern
75 x 75, 100 x 100
Recycled
Yes
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Compatibility
3 x Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.