Zoro Homepage

Wall Swing Arm F/Ts2/Ts1

  • Mfr # TA502

  • Zoro # G6571574


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.20 in
Width
14.25 in
For Use With
Chief THINSTALL Dual Swing Arm:TS218SU, TS118SU
Load Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA502
Zoro #
G6571574
UPC #
841872156163
Country of Origin
United States

Dimensions

Height
17.20 in
Width
14.25 in
Depth
3.96 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
47 in
Maximum Screen Size Supported
47 in
Minimum Screen Size Supported
10 in

Details

Item
Wall Mount
Color
Black
For Use With
Chief THINSTALL Dual Swing Arm:TS218SU, TS118SU
Load Capacity
75 lb
Includes
Small THINSTALL In-Wall Swing Arm Accessory for TS218SU & TS118SU, 4 x Trim Piece, 12 x Cable Tie, 4 x Cable Tie Mount, 1 x Attach Bracket, 1 x Allen Driver Bit, Mounting Hardware
Features
Cable Management
Assembly
Required
Device Supported
Flat Panel Display
Assembly Required
Yes
Maximum Load Capacity
75 lb
Series
Thinstall
Compatibility
Chief THINSTALL Dual Swing Arm:TS218SU, TS118SU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.