Zoro Homepage

Wallenc, 16X9, Mti-D, Pre/Pst

  • Mfr # PAC525F-G

  • Zoro # G7159942


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14.3 in
Overall Depth
3.9 in
Color
Black
Height
9 in
Maximum Load Capacity
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC525F-G
Zoro #
G7159942
UPC #
841872164342
Country of Origin
United States

Dimensions

Overall Width
14.3 in
Overall Depth
3.9 in
Height
9 in

Details

Item
Wallenc
Color
Black
Maximum Load Capacity
10 lb
Device Supported
Power Conditioner, A/V Equipment, Surge Protector
Series
PAC
Mounting Type
wall mounts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.